Zoro Homepage

12 oz. Gloss Black Engine Enamel

  • Mfr # 248932

  • Zoro # G1984997


product price: $9.19
/ea

Key Features

Application Method
Spray
Color
Black
Color Family
Blacks
Container Size
12 oz
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248932
Zoro #
G1984997
UPC #
020066186548
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2.5 mil

Details

Application Method
Spray
Color
Black
Color Family
Blacks
Finish
Gloss
Max. Temp
500 Degrees F
Net Weight
12 oz
Coverage
10 to 12 sq ft
Max. Temp.
500 Degrees F
Sub-Category
Engine Enamel
Item
Engine Enamel
Dry Time
1 hr
Base Type
Solvent
Dry Time Tack Free
20 min
Resin Type
Modified Alkyd
Use Location
Exterior
Opacity
0 %
Resistance Properties
Gas-Resistant, Grease-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, Rust-Resistant, Salt-Resistant, Solvent-Resistant
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Metal
Coating Application
Engine Enamel
Dry Time to Recoat
Within 1 hr or After 48 hr
Coverage Area
12 sq ft
Sheen
Gloss
Surface Texture
Smooth
Maximum Application Temperature
90 Degrees F
Finish Texture
Smooth
Heat Resistant
Yes
Maximum Temperature Resistance
500 Degrees F
Shelf Life
5 yr

Description

Brighten and customize your engine with Rust-Oleum Automotive 500° Engine Enamel . This durable coating creates a smooth, high-gloss finish that withstands intermittent high heat and resists oil, gas, grease, rust, salt, humidity and solvents.


• Resists heat up to 500°F
• Gas & Oil Resistant
• Stops Rust formula
• Any-Angle Spray with Comfort Tip
For Best Results Use with Rust-Oleum Engine Primer Spray.
Available Sizes
• 11 oz. Spray
• 12 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.