Shop All Automotive Coatings
Rust-Oleum
12 oz. Gray Automotive Primer
Mfr # 249340
Zoro # G0960601
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 hr
- Standards MIR Compliant, VOC Compliant
- Application Temperature 50 Degrees to 90 Degrees F
- Color Family Grays
- Coverage 8 sq ft
Product Information
- Brand Rust-Oleum
- MFR # 249340
- Zoro # G0960601
- UPC # 20066188771
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 12 oz |
Size | 12 Oz |
Details
Description
High Heat Primer, Maximum Dry Film Thickness 2.5 mil, Coating Application High Heat Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Enamel, Color Gray, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr, Features Comfort Tip, Resists Heat up to 2000 Degrees F, Stops Rust Formula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PLH-MFC-100 CARTRIDGE (DV240131)
- TITAN Hose, Replacement Type, 50 ft. (353-708)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1 Gallon LevelQuik Latex Primer CP1 - Pack of 4 (CP1)
- RUST-OLEUM Spray Primer, Clear, 11 oz. (251572)
- RUST-OLEUM Automotive Filler Primer, Red, 11 oz. (249320)
- RUST-OLEUM Automotive Primer, Red, 12 oz. (249419)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- RUST-OLEUM Automotive Primer Sealer, Gray, 12 oz. (249321)
- RUST-OLEUM Self Etching Primer, Dark Green, 12 oz. (249322)
- 3M BOOTH COATING - 1GAL (MMM6839)
- Rust-Oleum Automotive Paints & Primers