Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer

  • Mfr # 249088

  • Zoro # G7773634


product price: $9.15
/ea

Key Features

Color
Gray
Color Family
Grays
Net Weight
12 oz
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249088
Zoro #
G7773634
UPC #
20066387709
Country of Origin
United States

Details

Item
Spray Paint
Color
Gray
Color Family
Grays
Net Weight
12 oz
Application Method
Spray

Description

Features double-cover technology. The general-purpose spray covers twice the square-footage of competitors. One can of 2x performs and covers like two, so you save time and money. The 360-degree delivery system makes it possible to spray at any angle, even upside-down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.