Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Pt Spring Oak Varathane Premium Fast Dry Wood Stain

  • Mfr # 262023

  • Zoro # G502451932


product price: $8.15
/ea

Key Features

Resin Type
Urethane Modified Alkyd
VOC Content
Less than 550 g/L
Dry Time Recoat
1 hr
Coverage
225 to 275 sq-ft/qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262023
Zoro #
G502451932
UPC #
20066211639
Country of Origin
United States

Details

Resin Type
Urethane Modified Alkyd
VOC Content
Less than 550 g/L
Dry Time Recoat
1 hr
Color
Spring Oak
Item
Fast Dry Wood Stain
Coverage
225 to 275 sq-ft/qt

Description

Varathane Fast Dry Wood Stain, Premium, Liquid, Spring Oak, 0.5 pt, Composition: Stoddard Solvents, Solvent Naptha, Light Aromatic, Ethylbenzene, Coverage: 225 - 275 sq-ft/qt, Curing Time: 1 hr to Touch, 1 hr to Recoat and 24 hr to Full Cure at 70 deg F and 50% Relative Humidity, 60 - 90 deg F Application, 105 deg F Flash Point, 547 g/L VOC, 0.87 Specific Gravity, Solvent Odor, Applicable Materials: Wood, Application Method: Brush/Lint Free Rag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.