
12OZ DK BRN Text Paint
Mfr # 241255
Zoro # G608179365
product price: $17.49
/eaSold in multiples of 2 for $34.98
Key Features
Color
Dark Brown
Color Family
Brown
Net Weight
12 oz
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241255
Zoro #
G608179365
UPC #
20066164010
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Color
Dark Brown
Color Family
Brown
Net Weight
12 oz
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Textured
Finish Texture
Textured
Compatible Surface Material
metal, wood, concrete, masonry
Description
12 OZ, Dark Brown Textured Spray Paint, Rust Preventative Features Textured Finish, Contemporary Finish For Premium Patio Furniture Metal Objects, Indoors Outdoors
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.