
1600 Industrial Choice Spray Paint, 12 oz, Aerosol, Spray
Mfr # 1692830V
Zoro # G012513434
product price: $10.34
/eaSold in multiples of 6 for $62.04
Key Features
Color
White
Net Weight
12 oz
Dry Time
12 mins
Application Method
Spray
Exposure Conditions
indoor/outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1692830V
Zoro #
G012513434
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
12 oz
Details
Color
White
Net Weight
12 oz
Dry Time
12 mins
Application Method
Spray
Exposure Conditions
indoor/outdoor
Finish Texture
Gloss
Resin Type
Enamel
Description
Spray Paint, 1600, Industrial Choice, Type: Multi-Purpose; Resin Type: Enamel; Container Size: 12 oz; Container Type: Aerosol; Application Method: Spray; Color: White; Finish: Gloss; Dry Time: 12 mins; Pack: 6/Case - Get fast, high-quality color with Rust-Oleum Industrial Choice 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.