1685830 T1600 Industrial Choice Spray Paint, 14 oz, Aerosol, Spray

  • Mfr # 1685830V

  • Zoro # G012513557


product price:  $11.89
/ea
Sold in multiples of 6 for $71.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1685830V
Zoro #
G012513557
UPC #
-
Country of Origin
United States

Details

Item
Spray Paint

Description

Spray Paint, T1600, Industrial Choice, Container Size: 14 oz; Container Type: Aerosol; Application Method: Spray; Color: Zinc; Finish: Flat; Dry Time: 20 mins; Approvals: Meets USDA requirements for incidental food contact; Pack: 6/Case - Touch up galvanized surfaces with Rust-Oleum Industrial Choice 1600 System Galvanizing Compound Spray. This 93% pure zinc coating provides maximum corrosion resistance and excellent adhesion and durability on galvanized metal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.