Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum 20 oz., Caution Blue, Water -Based 257408

20 oz., Caution Blue, Water -Based (Discontinued)

  • Mfr # 257408
  • Zoro # G1696256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257408
Zoro #
G1696256
UPC #
020066202309
Country of Origin
Unknown

Dimensions

Size
20 oz.

Details

Item
Inverted Marking Paint
Paint Color Family
Blues
Color
APWA Blue
Base Type
Water
Coverage
600 to 700 Linear ft./1" Strip
For Use With
Marking Guns
Exposure Conditions
Mild to moderate
Line Striping Aerosol
Yes
Dry Time
1/2 hr.
Application Temperature
40 to 90 Degrees F
Dry Time Tack Free
10 min.
Application Method
Aerosol, Marking Wand

Description

Inverted Marking Paint, Water Base Type, Line Striping Aerosol Yes, APWA Blue, Size 20 oz, Coverage 600 to 700 Linear ft/1 in Strip, Dry Time 1/2 hr, Dry Time Tack Free 10 min, Application Temperature 40 to 90 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.