Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 Car Kit High Gloss Finish, Black

  • Mfr # 318697

  • Zoro # G410983518


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Application Method
Roller
Application Temperature
95 Degrees to 90 Degrees F
Dry Time Tack Free
8-10 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318697
Zoro #
G410983518
UPC #
020066355357
Country of Origin
United States

Dimensions

Size
2.5 Car Kit

Details

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Color
Black
Application Method
Roller
Application Temperature
95 Degrees to 90 Degrees F
Dry Time Tack Free
8-10 hrs
Net Weight
180 Oz.
Coverage
Up to 250 sq. ft/kit
Dry Time - Light Traffic
12-16 hrs
Includes
Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch

Description

RockSolid Polycuramine Garage Floor Coating combines key attributes from multiple chemistries into one indestructible, self-leveling, fast curing, high gloss floor coating system, that can be completed in one day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.