Zoro Homepage

2.5 Car Kit High Gloss Finish, Mocha

  • Mfr # 293517

  • Zoro # G310983526


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Application Method
Roller
Net Weight
180 Oz.
Dry Time - Light Traffic
12-16 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293517
Zoro #
G310983526
UPC #
020066309800
Country of Origin
United States

Dimensions

Size
2.5 Car Kit

Details

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Color
Mocha
Application Method
Roller
Net Weight
180 Oz.
Dry Time - Light Traffic
12-16 hrs
Application Temperature
92 Degrees to 90 Degrees F
Dry Time Tack Free
8-10 hrs
Includes
Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch
Coverage
Up to 250 sq. ft/kit

Description

RockSolid Polycuramine Garage Floor Coating combines key attributes from multiple chemistries into one indestructible, self-leveling, fast curing, high gloss floor coating system, that can be completed in one day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.