Zoro Homepage

2.5 Car Kit High Gloss Finish, Tan

  • Mfr # 293515

  • Zoro # G810983514


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Application Method
Roller
Coverage
Up to 250 sq. ft/kit
Net Weight
180 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293515
Zoro #
G810983514
UPC #
020066309794
Country of Origin
United States

Dimensions

Size
2.5 Car Kit

Details

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Color
Tan
Application Method
Roller
Coverage
Up to 250 sq. ft/kit
Net Weight
180 Oz.
Includes
Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch
Dry Time Tack Free
8-10 hrs
Dry Time - Light Traffic
12-16 hrs
Application Temperature
91 Degrees to 90 Degrees F

Description

RockSolid Polycuramine Garage Floor Coating combines key attributes from multiple chemistries into one indestructible, self-leveling, fast curing, high gloss floor coating system, that can be completed in one day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.