Shop RUST-OLEUM
See all product information
Create Account
2X Custom 5-in-1 Automotive Enamel Spray Paint, Black, Ultra Matte, 12 oz
- Mfr # 399971
- Zoro # G823371568
product price:
$
12.99
/ea
Sold in multiples of 6 for
$77.94
Key Features
Application Temperature
50 Degrees to 90 Degrees F
Application Method
Spray
Dry Time Recoat
Within 1 hr or after 48 hr
Spray Paints Item
Spray Paint
Finish
Ultra Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399971
- Zoro #
- G823371568
- UPC #
- 020066054434
- Country of Origin
- United States
Details
- Application Temperature
- 50 Degrees to 90 Degrees F
- Application Method
- Spray
- Dry Time Recoat
- Within 1 hr or after 48 hr
- Spray Paints Item
- Spray Paint
- Finish
- Ultra Matte
- Standards
- ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
- Resin Type
- Acrylic Modified Alkyd
- Coverage
- 10 to 12 sq ft
- Dry Time Tack Free
- 20 min
- Color
- Black
Description
Rust‐Oleum 2X Automotive Enamel with Custom Spray 5‐in‐1 delivers fast‐drying, durable coverage with enhanced control and precision. The advanced acrylic formula provides twice the coverage compared to matching colors of Rust‐Oleum general purpose coatings. Designed for use on metal, most plastics, and more, it helps complete projects with fewer passes. Custom Spray 5‐in‐1 technology allows you to choose from five spray patterns for improved confidence and efficiency.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.