2X Ultra Cover Spray Paint, Majestic Red, High Gloss, 12 oz

  • Mfr # 372272

  • Zoro # G115669885


product price: $8.25
/ea
Sold in multiples of 6 for $49.50

Key Features

Color Family
Red
Coverage
10 to 15 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Dry Time Tack Free
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372272
Zoro #
G115669885
UPC #
20066503543
Country of Origin
United States

Details

Color
Majestic Red
Color Family
Red
Coverage
10 to 15 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Dry Time Tack Free
20 min
Resin Type
Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
High Gloss
Maximum Application Temperature
90 Degrees F
Compatible Surface Material
Metal, Wood, Plastic and More
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Minimum Application Temperature
50 Degrees F
Application Method
Spray
Sheen
High Gloss
Net Weight
12 Oz
Item
Spray Paint

Description

With the breakthrough Double Cover Technology of Painter's Touch 2X Ultra Cover Spray Paint, your project could be done twice as fast with two times the coverage. This technology provides twice the coverage on wood, metal, most plastic, wicker and more when compared to other matching colors of Rust-Oleum general purpose paints. It covers surfaces with less spray passes, allowing projects to be completed faster and easier. Any angle spray feature allows you to spray in any direction, even upside down.


  • Premium general purpose spray paint
  • Provides a tough attractive finish with long lasting protection and durability in less time
  • Apply to a variety of surfaces - wood, plastic, metal and more
  • Any-angle spray system allows you to cover those hard to reach areas
  • Comfort spray tip helps eliminate finger fatigue while completing larger projects
  • Fast drying

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.