HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3700 Acrylic Enamel, Dunes Tan, 1 gal.

RUST-OLEUM| Zoro #: G2264875| Mfr #: 3771402

$69.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 1 to 2 hr.
Paint Base Type: Water
Dry Time Recoat: 1 to 3 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264875 Mfr #: 3771402
Dry Time: 1 to 2 hr.Paint Base Type: Water
Dry Time Recoat: 1 to 3 hr.Paint Color Family: Browns
Application Method: Brush, Roll, SprayCoverage: 160 to 270 sq. ft./gal.
Standards: USDAColor: Dunes Tan
Finish: GlossVOC Content: Less Than 250 g/l
Item: Interior/Exterior PaintSize: 1 gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Browns, Dunes Tan, Gloss Finish, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 160 to 270 sq. ft./gal., Dry Time 2 to 4 hr., Dry Time Recoat 1 to 3 hr., Application Method Brush, Roll, Spray, Surface Steel, Galvanized Steel, Concrete, Masonry, Standards USDA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews