Zoro Homepage
This item is Discontinued.
Rust-Oleum Interior/Exterior Paint, Glossy, Water Base, Navy Gray, 1 gal 3786402

Interior/Exterior Paint, Glossy, Water Base, Navy Gray, 1 gal (Discontinued)

  • Mfr # 3786402
  • Zoro # G1241037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3786402
Zoro #
G1241037
UPC #
020066378646
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Concrete, Masonry, Steel, Zinc
Paint Color Family
Grays
Finish
Glossy
Paint Base Type
Water
Color
Navy Gray
Coverage
160 to 270 sq ft/gal
VOC Content
Less Than 250 g/L
Dry Time
1 to 2 hr
Dry Time Recoat
1 to 3 hr
Resin Type
Acrylic Enamel
Application Method
Brush, Roll, Spray
Paint and Primer Sub Category
Enamels
Standards
USDA
Exposure Conditions
Interior/Exterior
Base Type
Water

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Grays, Navy Gray, Finish Gloss, Size 1 gal, Coverage 160 to 270 sq ft/gal, VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr, Dry Time 1 to 2 hr, Application Method Brush, Roll, Spray, Standards USDA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.