372272 PAINTERS TOUCH 2X SPRAY PAINT HIGH GLOSS MAJSTIC RED

  • Mfr # 372272
  • Zoro # G424985874
product price: 
$
9.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
372272
Zoro #
G424985874
UPC #
020066503543
Country of Origin
Unknown

Description

The Rust-Oleum Painter's Touch 2X Ultra Cover Spray Paint in High Gloss Majestic Red is a premium general-purpose paint designed to deliver superior coverage and durability. This 12 oz spray paint is ideal for a variety of indoor and outdoor projects, providing a vibrant and long-lasting finish. Key Features • Double Coverage Technology: Offers twice the coverage compared to other Rust-Oleum general-purpose paints, allowing projects to be completed quickly and efficiently • Paint and Primer in One: The advanced formula combines paint and primer, providing ultimate hiding power and durability • Any-Angle Spray: Features an any-angle spray system that allows you to spray in any direction, even upside down, making it easier to reach hard-to-access areas • Comfort Spray Tip: Equipped with a wider finger pad to reduce finger fatigue during application • High Gloss Finish: Provides a fresh, glossy shine to surfaces, enhancing the appearance of your projects • Quick Drying: Dries to the touch in just 20 minutes, allowing for faster project completion • Versatile Use: Suitable for use on wood, metal, plastic, and more, making it a versatile choice for various applications The Rust-Oleum Painter's Touch 2X Ultra Cover Spray Paint is perfect for a wide range of applications, including: • Furniture: Ideal for refreshing and updating the look of chairs, tables, and other furniture pieces. • Crafts: Perfect for DIY projects, arts and crafts, and hobby applications. • Efficiency: The double coverage technology reduces the number of coats needed, saving time and effort. • Durability: The paint and primer formula ensures a long-lasting finish that withstands wear and tear. • Ease of Use: The any-angle spray and comfort tip make application easy and comfortable. • Model: 372272 • Color: High Gloss Majestic Red • Container Size: 12 oz • Coverage Area: Up to 12 sq. ft. • Dry Time: 20 minutes to touch • Base Material: Oil-based • Application: General purpose • Clean Up: Mineral spirits The Rust-Oleum Painter's Touch 2X Ultra Cover Spray Paint meets industry standards for quality and performance, ensuring reliable and effective use in various applications This spray paint is designed to provide robust, reliable, and user-friendly solutions for a variety of projects. Whether you're updating furniture, enhancing home décor, or working on outdoor items, the Rust-Oleum Painter's Touch 2X Ultra Cover Spray Paint in High Gloss Majestic Red is an excellent choice.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews