Zoro Homepage

40 oz Paint Activator, Gloss Finish, Clear, Solvent Base

  • Mfr # 282115

  • Zoro # G1455750


product price: $88.99
/ea
Sold in multiples of 2 for $177.98
Free Shipping & Returns

Key Features

Application Method
Brush, Roller, Spray
Coverage
100 sq ft/gal
Base Type
Solvent
Color
Clear
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282115
Zoro #
G1455750
UPC #
020066250843
Country of Origin
United States

Dimensions

Size
40 oz
Container Size
40 oz

Details

Item
Paint Activator
Application Method
Brush, Roller, Spray
Coverage
100 sq ft/gal
Base Type
Solvent
Color
Clear
Finish
Gloss
Application Temperature
60 Degrees to 90 Degrees F
Dry Time Recoat
12 hr
Color Family
Clears
Resin Type
Epoxy Amine
Sub-Category
Epoxies
Dry Time
10 hr
VOC Content
Less Than 100 g/L
Exposure Conditions
Interior/Exterior
For Use With
6600 System Heavy Duty Maintenance Floor Coating
Cure Time
10 to 72 hr
Standards
USDA Acceptable
Number of Components
2-Step System
Container Type
Can
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Sheen
High Gloss
Dry Time to Recoat
10 to 24 hr
Surface Texture
Rough
Shelf Life
2 yr
Primer Required
Yes
Use Location
Exterior
Sub Brand
Concrete Saver 6600
Activator Required
Yes
Activator, Base, Paint or Primer
Activator
Formulation
Epoxy Amine
Coating Application
Low VOC
Minimum Application Temperature
60 Degrees F
Surface Material
Concrete
Maximum Application Temperature
90 Degrees F
Coating Type
Floor Coating
Coverage Area
100 sq ft/gal

Description

Paint Activator, Base Type Solvent, Resin Type Epoxy Amine, Color Clear, Finish Gloss, Size 40 oz, VOC Content Less Than 100 g/L, Coverage 100 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 10 hr, Cure Time 10 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 6600 System Heavy Duty Maintenance Floor Coating

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.