Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Sealer, Semi-Gloss Finish, Clear, Water Base

  • Mfr # 251283

  • Zoro # G1808707


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Finish
Semi-Gloss
For Use With
200 Anti-Skid Floor Coating Additive
Color
Clear
Resin Type
Micro-Acrylic Emulsion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251283
Zoro #
G1808707
UPC #
020066190705
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Sealer
Finish
Semi-Gloss
For Use With
200 Anti-Skid Floor Coating Additive
Color
Clear
Resin Type
Micro-Acrylic Emulsion
Color Family
Clears
Base Type
Water
Application Method
Brush, Pad, Pump Spray, Roller
VOC Content
62 g/L
Exposure Conditions
Commercial, Industrial
Standards
Meets USDA Requirements, VOC Compliant
Surface
Concrete
Dry Time Tack Free
3 hr
Dry Time
12 hr
Features
Eliminates Concrete Dusting
Coverage
170 to 270 sq ft/gal
Dry Time - Light Traffic
3 to 6 hr
Application Temperature
50 Degrees to 100 Degrees F
Dry Time Recoat
3 hr
Container Type
Pail
Cure Time
12 hr
Surface Material
Concrete
Use Location
Exterior, Interior
Reflective
No
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
50 Degrees F
Series Number
Concrete Saver 5500
Dry Time to Recoat
3 hr
Shelf Life
2 yr
Activator, Base, Paint or Primer
Base
Coverage Area
150 to 400 sq ft/gal
Resistance Properties
Dust Resistant, Stain Resistant
Sheen
Low Gloss
Surface Texture
Rough
Activator Required
No
Coating Type
Floor Sealer
Surface Type
200 Anti-Skid Floor Coating Additive

Description

Sealer, Water Base Type, Acrylic Resin Type, VOC Content 30 g/L, Size 5 gal., Color Clear, Gloss Finish, Coverage 170 to 270 sq. ft./gal., Dry Time Tack Free 3 hr., Dry Time - Light Traffic 3 to 6 hr., Dry Time 12 hr., Dry Time Recoat 3 hr., Application Temperature 50 Degrees to 100 Degrees F, Application Method Brush, Pad, Roller,Pump Spray, Concrete, Exposure Conditions Interior/Exterior, USDA Acceptable, Eliminates Concrete Dusting, For Use With Mfr. No. 200504

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.