Zoro Homepage

5-In-1 Enamel Paint, Satin, Peaceful Blue, 12 oz, Aerosol Can

  • Mfr # 376882

  • Zoro # G416224523


product price: $15.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376882
Zoro #
G416224523
UPC #
20066011765
Country of Origin
United States

Description

Rust-Oleum Stops Rust protective enamel with custom spray 5-in-1 lets you choose from five spray patterns with a twist of the dial. Use the high-output spray for large curved surfaces, standard for a traditional experience, low output for details and corners without drips and runs and vertical or horizontal fans for flat surfaces. Whether you're painting wide spaces, tight corners or textured surfaces, protective enamel with custom spray 5-in-1 gives you ultimate control for great results. When you're done, turn the dial to the lock position and store the remaining spray paint for your next project. The advanced stops rust formula delivers 30% greater corrosion resistance and enhanced color retention compared to original matching stops rust colors with the standard spray paint tip. The durable, protective coating provides ultimate rust prevention for a long-lasting finish and excellent resistance to abrasion, fading, chipping and dulling. Apply this fast-drying paint on indoor and outdoor metal and wood projects for a long-lasting great results.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.