Zoro Homepage
This item is Discontinued.
Rust-Oleum Interior/Exterior Paint, Glossy, Water Base, 1 gal 5256402

Interior/Exterior Paint, Glossy, Water Base, 1 gal (Discontinued)

  • Mfr # 5256402
  • Zoro # G0450493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256402
Zoro #
G0450493
UPC #
020066525699
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Concrete, Masonry, Metal, Steel, Wood, Zinc
Paint Color Family
Oranges
Finish
Glossy
Paint Base Type
Water
Color
International Orange
Coverage
150 to 260 sq ft/gal
VOC Content
Less Than 250g/L
Dry Time
1 to 2 hr
Dry Time Recoat
1 to 3 hr
Standards
USDA
Paint and Primer Sub Category
Enamels
Application Method
Brush, Roll, Spray
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Base Type
Water

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Oranges, International Orange, Finish High Gloss, Size 1 gal, Coverage 150 to 260 sq ft/gal, VOC Content Less Than 250g/L, Dry Time Recoat 1 to 3 hr, Dry Time 1 to 2 hr, Application Method Brush, Roll, Spray, Standards USDA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.