Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum 5300 Epoxy Primer Activator, 1 qt. 5303502

5300 Epoxy Primer Activator, 1 qt. (Discontinued)

  • Mfr # 5303502
  • Zoro # G3240693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303502
Zoro #
G3240693
UPC #
020066530358
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 gal

Details

Item
Epoxy Primer Activator
Color
Clear
Resin Type
Polyamine Epoxy
VOC Content
Less Than 250 g/L
Dry Time
1 to 2 hr
Coating Type
Epoxy Coating
For Use With
5300 System Water-Based Epoxy
Application Method
Brush, Roller, Spray
Base Type
Water
Cure Time
3 to 6 hr
Standards
USDA Acceptable
Activator Required
Yes
Container Type
Can
Maximum Temperature Resistance
300 Degrees F
Mildew Resistant
No
Shelf Life
5 yr
Brand & Series
RUST-OLEUM 5300
Formulation
Polyamine Epoxy
Application Time
6 to 8 hr
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant
Coating Application
Low VOC
Number of Components
2-Step System
Dry Time to Recoat
1 to 2 hr
Coverage Area
200 to 350 sq ft/gal
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Surface Texture
Rough, Smooth
Activator, Base, Paint or Primer
Activator
Series Number
5300

Description

Epoxy Primer Activator, Base Type Water, Resin Type Polyamine Epoxy, Color Clear, Size 1 qt, VOC Content Less Than 250 g/L, Dry Time 1 to 2 hr, Cure Time 3 to 6 hr, Application Temperature 60 to 100 Degrees F, For Use With 5300 System Water-Based Epoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.