Zoro Homepage

7887830 Appliance Epoxy Spray, Gloss, Stainless, 12 oz, Can

  • Mfr # 7887-830

  • Zoro # G515054618


product price: $17.39
/ea

Key Features

Color
Stainless
Color Family
Stainless
Net Weight
12 oz
Sheen
Gloss
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7887-830
Zoro #
G515054618
UPC #
20066788780
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Stainless
Color Family
Stainless
Net Weight
12 oz
Sheen
Gloss
Paint and Primer Finish
Gloss
Exposure Conditions
Indoor use only
Finish Texture
Smooth
Compatible Surface Material
Indoor metal surfaces

Description

RUST-OLEUM Specialty appliance epoxy is an ultra-hard, moisture resistance enamel that is specifically formulated for indoor metal surfaces. It provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines and other indoor metal applications cabinets, tables. Do not use on objects exposed to heat stovetops, oven interiors and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.