Zoro Homepage

870 Elastomeric Commercial Grade Roof Coating, White, 4.75 Gallon

  • Mfr # 359666

  • Zoro # G710190524


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Water-Based Acrylic
Application Method
Brush, Roller
VOC Content
10 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359666
Zoro #
G710190524
UPC #
020066468446
Country of Origin
United States

Dimensions

Container Size
4.75 gal

Details

Color
White
Base Type
Water
Resin Type
Water-Based Acrylic
Application Method
Brush, Roller
VOC Content
10 g/L
Dry Time
24 hr
For Use On
Concrete, Metal
Item
Roof Coating
Standards
CRRC Rated
Cure Time
24 hr
Roof Item Type
Coating
Surface Texture
Smooth
Shelf Life
3 yr
Mildew Resistant
Yes
Minimum Application Temperature
50 Degrees F
Primer Required
No
Solids Content
60 %
Dry Time to Recoat
24 hr
Surface Material
Concrete, Metal
VOC Compliant
Yes
Features
87% Initial Reflectivity, Resistance to Dirt Pick-Up, Commercial Grade Roof Coating
Resistance Properties
Mildew Resistant, Water Resistant, Weather Resistant
Container Type
Pail
Roof Application
Roof Coatings
Maximum Application Temperature
110 Degrees F
Reflective
Yes
Basic Surface Type
Multi-Surface
Coverage Area
100 to 150 sq ft/gal
Roof Coating Technology
Silicone Roof Coatings
Brand and Series
Rust-Oleum Roofing

Description

Rust-Oleum 870 Elastomeric Roof Coating provides a high initial reflectivity value of 87%, energy efficiency, long term durability and excellent resistance to weathering and dirt pick-up. This elastomeric roof coating is formulated to meet and/or exceed the standards established in ASTM D 6083. 870 Elastomeric Roof Coating waterproofs and weatherproofs metal, weathered single ply membranes as well as smooth surface asphalt built-up and modified bitumen roofing substrates.


  • •87% initial reflectivity and 77% weathered reflectivity
  • •387% elongation
  • •Rain and mildew resistant in 4 hours
  • •Restores metal roofs, concrete, modified bitumen, built-up and weathered single ply roofing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.