Zoro Homepage

985 Silicone 1 Gal. Roof Coating Wht

  • Mfr # 363836

  • Zoro # G821887078


product price: $77.99
/ea
Free Shipping & Returns

Key Features

VOC Content
Less than 50 g/L
Color
White
Dry Time Recoat
4 hr
Coverage
65 sq-ft/gal
Resin Type
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363836
Zoro #
G821887078
UPC #
20066484071
Country of Origin
United States

Details

VOC Content
Less than 50 g/L
Color
White
Dry Time Recoat
4 hr
Coverage
65 sq-ft/gal
Item
Roof Coating
Resin Type
Silicone

Description

Rust-Oleum 985 Silicone Roof Coating is a high solids 100% silicone-based roof coating that creates a durable breathable watertight and weatherproof barrier that resists natural weathering and reflects heat from the sun. This Roof Coating resists ultraviolet radiation and adapts to temperature extremes to provide long-term weathering protection and energy savings. It can be applied over spray applied polyurethane foam aged single-ply roofs including PVC EPDM TPO Hypalon aged acrylic coatings concrete asphalt built-up roofs granulated modified bitumen metal RV and trailer roofs and over existing silicone roof coats.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.