Zoro Homepage

995 Silicone Roof Coating, Bright White, 50 Gallon

  • Mfr # 363841

  • Zoro # G510190502


product price: $3,225.99
/ea
Sold in multiples of 6 for $19,355.94
Item requires special delivery charges. A $46.67 per item surcharge will be applied.

Key Features

Color
Bright White
Base Type
Solvent
Resin Type
Silicone
Coverage
65 sq. ft./gal.
Application Method
Brush, Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363841
Zoro #
G510190502
UPC #
020066484026
Country of Origin
United States

Dimensions

Size
50 gal
Container Size
50 gal

Description

Rust-Oleum 995 Silicone Roof Coating is a high solids, 100% silicone-based roof coating that creates a durable, breathable, watertight and weatherproof barrier that resists natural weathering and reflects heat from the sun. 995 Silicone Roof Coating resists ultraviolet radiation and adapts to temperature extremes to provide long-term weathering protection and energy savings. 995 Silicone Roof Coating can be applied over spray applied Polyurethane Foam, weathered Single-Ply roofs including PVC, EPDM, TPO, Hypalon, aged Acrylic Coatings, Concrete, Asphalt BuiltUp, Granulated Modified Bitumen, Metal, RV and trailer roofs, and over existing Silicone roof coatings.


  • •100% silicone, 95% solids
  • •88% reflectivity
  • •Resists ponding water
  • •Resists rain after 1 hour
  • •Excellent wet/dry adhesion

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.