
Acrylic Enamel, Acrylic, Water-based Acrylic Base, Tint, 5 gal
Mfr # 324170
Zoro # G7749419
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Finish
Semi-Gloss
Size
5 Gallons
Paint Base Type
Water
Coverage
150 to 270 sq.ft./gal.
Dry Time
45 min.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324170
Zoro #
G7749419
UPC #
20066374044
Country of Origin
United States
Dimensions
Size
5 Gallons
Details
Item
Acrylic Enamel
Finish
Semi-Gloss
Paint Base Type
Water
Color
Light Tint Base
Coverage
150 to 270 sq.ft./gal.
Dry Time
45 min.
Dry Time Recoat
2 hr
Application Method
Brush, Roller
Cure Time
168 hrs
Product Type
Acrylic Enamel
Resin Type
Acrylic
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
15 min.
Paint Color Family
Tint
Standards
USDA Acceptable
Description
ROCAcrylic Direct-to-Metal Acrylic Enamel 3800 is a high-performance, fast drying, water-based coating for interior or exterior use. This product provides excellent corrosion and adhesion, UV and impact resistance suitable for painting multiple surfaces anywhere an ultra-smooth, durable finish is desired, and corrosion protection is required.
- •Fast Drying, Water-Based Formula
- •Excellent Corrosion Protection
- •Ultra-Smooth Finished Appearance
- •UV Resistant for Color and Gloss Retention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.