Zoro Homepage

Acrylic Enamel, Acrylic, Water-based Acrylic Base, Tint, 5 gal

  • Mfr # 324172

  • Zoro # G7749443


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Finish
Acrylic
Size
5 gal
Paint Base Type
Water-based Acrylic
Color
Tint
Coverage
150 to 270 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324172
Zoro #
G7749443
UPC #
20066374068
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Acrylic Enamel
Finish
Acrylic
Paint Base Type
Water-based Acrylic
Color
Tint
Coverage
150 to 270 sq ft/gal
Dry Time
15 min
Dry Time Recoat
2 hr
Application Method
Air-Atomized Spray, Airless Spray, Brush, Roller
Cure Time
168 hrs
Product Type
Acrylic Enamel

Description

ROCAcrylic Direct-to-Metal Acrylic Enamel 3800 is a high-performance, fast drying, water-based coating for interior or exterior use. This product provides excellent corrosion and adhesion, UV and impact resistance suitable for painting multiple surfaces anywhere an ultra-smooth, durable finish is desired, and corrosion protection is required.


  • •Fast Drying, Water-Based Formula
  • •Excellent Corrosion Protection
  • •Ultra-Smooth Finished Appearance
  • •UV Resistant for Color and Gloss Retention

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.