Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Enamel Coating, Black, 5 gal.

  • Mfr # 316534

  • Zoro # G5234667


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color Family
Blacks
Color
Black
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316534
Zoro #
G5234667
UPC #
020066348519
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color Family
Blacks
Color
Black
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal, Steel
Coverage
150 to 270 sq ft/gal
Finish
Gloss
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Coating Type
DTM Coating
Exposure Conditions
Mild to Moderate
Application Temperature
40 Degrees to 100 Degrees F
Dry Time Recoat
2 hr
Cure Time
7 day
Sub-Category
Acrylics
For Use With
Metal Surfaces
Paint Color Family
Blacks
Net Weight
45 lb
System Series
3800
Paint and Primer Sub Category
Enamels
Activator Properties
Low VOC
Item
Acrylic Enamel Coating
Dry Time
15 min
Standards
USDA Acceptable
Maximum Application Temperature
100 Degrees F
Dry Time to Recoat
2 hr
Container Type
Pail
Activator, Base, Paint or Primer
Base
Surface Texture
Rough, Smooth
Primer Required
No
Shelf Life
3 yr
Series Number
High Performance 3800
Coating Application
Low VOC
Maximum Temperature Resistance
200 Degrees F
Minimum Application Temperature
50 Degrees F
Resistance Properties
Corrosion-Resistant
Coverage Area
150 to 270 sq ft/gal
Number of Components
1- Step System
Use Location
Exterior, Interior
Heat Resistant
Yes
Sheen
Gloss
Surface Material
Concrete, Masonry, Metal, Steel

Description

Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.