Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Enamel Coating, Forest Green, 1gal

  • Mfr # 315509

  • Zoro # G5229347


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Color Family
Green
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
Coverage
150 to 270 sq.ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315509
Zoro #
G5229347
UPC #
020066347307
Country of Origin
United States

Dimensions

Size
1 Gallon
Container Size
1 gal

Details

Color Family
Green
Color
Forest Green
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
Coverage
150 to 270 sq.ft./gal.
Finish
Gloss
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Coating Type
DTM Coating
Standards
USDA Acceptable
Dry Time
45 min.
Application Temperature
40 Degrees to 100 Degrees F
Paint Color Family
Greens
Cure Time
7 day
Net Weight
11 lb
Paint and Primer Sub Category
Enamels
Item
Acrylic Enamel Coating
System Series
3800
Dry Time Recoat
2 hr
For Use With
Metal Surfaces
Activator Properties
Low VOC
Sub-Category
Acrylics
Exposure Conditions
Interior/Exterior
Sheen
Gloss
Coverage Area
150 to 270 sq ft/gal
Minimum Application Temperature
50 Degrees F
Shelf Life
3 yr
Resistance Properties
Corrosion-Resistant
Heat Resistant
Yes
Surface Material
Concrete, Masonry, Metal, Steel
Maximum Temperature Resistance
200 Degrees F
Maximum Application Temperature
100 Degrees F
Primer Required
No
Dry Time to Recoat
2 hr
Number of Components
1- Step System
Container Type
Can
Activator, Base, Paint or Primer
Base
Series Number
High Performance 3800
Surface Texture
Rough, Smooth
Coating Application
Low VOC
Use Location
Exterior, Interior
Dry Time Tack Free
15 min.

Description

Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Color Forest Green, Finish Gloss, Size 1 gal., Net Weight 11 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.