Zoro Homepage

Acrylic Enamel Coating, Safety Blue, 1 gal

  • Mfr # 314209

  • Zoro # G5233879


product price: $64.25
/ea

Key Features

Color Family
Blues
Color
Safety Blue
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314209
Zoro #
G5233879
UPC #
020066344979
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Blues
Color
Safety Blue
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
Coverage
150 to 270 sq ft/gal
Finish
Gloss
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Coating Type
DTM Coating
Application Temperature
40 Degrees to 100 Degrees F
Cure Time
7 day
System Series
3800
Sub-Category
Acrylics
Paint and Primer Sub Category
Enamels
Dry Time Recoat
2 hr
Activator Properties
Low VOC
Standards
USDA Acceptable
Net Weight
10 lb
Dry Time
15 min
Paint Color Family
Blues
Item
Acrylic Enamel Coating
Exposure Conditions
Mild to Moderate
For Use With
Metal Surfaces
Maximum Temperature Resistance
200 Degrees F
Number of Components
1- Step System
Sheen
Gloss
Dry Time to Recoat
2 hr
Coverage Area
150 to 270 sq ft/gal
Minimum Application Temperature
50 Degrees F
Container Type
Can
Heat Resistant
Yes
Resistance Properties
Corrosion-Resistant
Shelf Life
3 yr
Use Location
Exterior, Interior
Surface Texture
Rough, Smooth
Coating Application
Low VOC
Series Number
High Performance 3800
Maximum Application Temperature
100 Degrees F
Primer Required
No
Surface Material
Concrete, Masonry, Metal, Steel
Activator, Base, Paint or Primer
Base

Description

Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 1 gal., Net Weight 9 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.