Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Enamel Coating, Safety Green, 5gal

  • Mfr # 316537

  • Zoro # G5175882


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color Family
Green
Color
Safety Green
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316537
Zoro #
G5175882
UPC #
020066348533
Country of Origin
United States

Dimensions

Size
5 Gallons
Container Size
5 gal

Details

Color Family
Green
Color
Safety Green
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal, Steel
Coverage
150 to 270 sq.ft./gal.
Finish
Gloss
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Coating Type
DTM Coating
Dry Time Recoat
2 hr
Paint Color Family
Greens
Paint and Primer Sub Category
Enamels
For Use With
Metal Surfaces
Sub-Category
Acrylics
Item
Acrylic Enamel Coating
System Series
3800
Net Weight
45 lb
Cure Time
7 day
Standards
USDA Acceptable
Application Temperature
40 Degrees to 100 Degrees F
Dry Time
45 min.
Activator Properties
Low VOC
Exposure Conditions
Interior/Exterior
Maximum Temperature Resistance
200 Degrees F
Series Number
High Performance 3800
Activator, Base, Paint or Primer
Base
Maximum Application Temperature
100 Degrees F
Surface Texture
Rough, Smooth
Container Type
Pail
Heat Resistant
Yes
Coating Application
Low VOC
Shelf Life
3 yr
Sheen
Gloss
Resistance Properties
Corrosion-Resistant
Coverage Area
150 to 270 sq ft/gal
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior
Number of Components
1- Step System
Primer Required
No
Dry Time to Recoat
2 hr
Surface Material
Concrete, Masonry, Metal, Steel
Dry Time Tack Free
15 min.

Description

Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.