Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Enamel Coating, Safety Red, 1 gal.

  • Mfr # 314410

  • Zoro # G5189173


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Color Family
Red
Color
Safety Red
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314410
Zoro #
G5189173
UPC #
020066345617
Country of Origin
United States

Dimensions

Size
1 Gallon
Container Size
1 gal

Details

Color Family
Red
Color
Safety Red
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
Coverage
150 to 270 sq.ft./gal.
Finish
Gloss
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Coating Type
DTM Coating
Net Weight
9 lb
Item
Acrylic Enamel Coating
Cure Time
7 day
Paint and Primer Sub Category
Enamels
System Series
3800
For Use With
Metal Surfaces
Exposure Conditions
Interior/Exterior
Application Temperature
40 Degrees to 100 Degrees F
Dry Time Recoat
2 hr
Standards
USDA Acceptable
Sub-Category
Acrylics
Activator Properties
Low VOC
Paint Color Family
Reds
Dry Time
45 min.
Shelf Life
3 yr
Surface Material
Concrete, Masonry, Metal, Steel
Container Type
Can
Primer Required
No
Series Number
High Performance 3800
Dry Time to Recoat
2 hr
Maximum Temperature Resistance
200 Degrees F
Heat Resistant
Yes
Coating Application
Low VOC
Minimum Application Temperature
50 Degrees F
Coverage Area
150 to 270 sq ft/gal
Activator, Base, Paint or Primer
Base
Use Location
Exterior, Interior
Maximum Application Temperature
100 Degrees F
Sheen
Gloss
Resistance Properties
Corrosion-Resistant
Surface Texture
Rough, Smooth
Number of Components
1- Step System
Dry Time Tack Free
15 min.

Description

Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Color Safety Red, Finish Gloss, Size 1 gal., Net Weight 9 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.