Zoro Homepage

Acrylic Enamel Coating, Safety Yllw, 1 gal

  • Mfr # 314409

  • Zoro # G5189919


product price: $74.39
/ea

Key Features

Color Family
Yellows
Color
Safety Yellow
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314409
Zoro #
G5189919
UPC #
020066345600
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Yellows
Color
Safety Yellow
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal
Coverage
150 to 270 sq ft/gal
Finish
Gloss
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Coating Type
DTM Coating
Paint Color Family
Yellows
Net Weight
10 lb
For Use With
Metal Surfaces
Standards
USDA Acceptable
Exposure Conditions
Mild to Moderate
Item
Acrylic Enamel Coating
Activator Properties
Low VOC
Dry Time
15 min
Dry Time Recoat
2 hr
Paint and Primer Sub Category
Enamels
Cure Time
7 day
Sub-Category
Acrylics
Application Temperature
40 Degrees to 100 Degrees F
System Series
3800
Coating Application
Low VOC
Use Location
Exterior, Interior
Primer Required
No
Coverage Area
150 to 270 sq ft/gal
Shelf Life
3 yr
Sheen
Gloss
Maximum Temperature Resistance
200 Degrees F
Dry Time to Recoat
2 hr
Surface Texture
Rough, Smooth
Surface Material
Concrete, Masonry, Metal, Steel
Maximum Application Temperature
100 Degrees F
Heat Resistant
Yes
Series Number
High Performance 3800
Container Type
Can
Activator, Base, Paint or Primer
Base
Minimum Application Temperature
50 Degrees F
Number of Components
1- Step System
Resistance Properties
Corrosion-Resistant

Description

ROC Acrylic Direct-to-Metal Acrylic Enamel 3800 is a high-performance, fast drying, water-based coating for interior or exterior use. This product provides excellent corrosion and adhesion, UV and impact resistance suitable for painting multiple surfaces anywhere an ultra-smooth, durable finish is desired, and corrosion protection is required.


• Fast Drying, Water-Based Formula
• Excellent Corrosion Protection
• Ultra-Smooth Finished Appearance
• UV Resistant for Color and Gloss Retention
• Two Year Rust-Proof Guarantee*
Available Sizes
• One Gallon
• Five Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.