Zoro Homepage

Acrylic Enamel Coating, Silver Gray, 5 gal

  • Mfr # 316540

  • Zoro # G5202957


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color Family
Grays
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal, Steel
Coverage
150 to 270 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316540
Zoro #
G5202957
UPC #
020066379001
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color Family
Grays
Color
Silver Gray
Base Type
Water
Resin Type
Acrylic
Surface
Indoor or Outdoor Metal, Steel
Coverage
150 to 270 sq ft/gal
Finish
Gloss
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Coating Type
DTM Coating
Paint Color Family
Grays
Dry Time Recoat
2 hr
System Series
3800
Standards
USDA Acceptable
Cure Time
7 day
Activator Properties
Low VOC
Item
Acrylic Enamel Coating
Sub-Category
Acrylics
Application Temperature
40 Degrees to 100 Degrees F
For Use With
Metal Surfaces
Exposure Conditions
Mild to Moderate
Net Weight
45 lb
Paint and Primer Sub Category
Enamels
Dry Time
15 min
Coverage Area
150 to 270 sq ft/gal
Activator, Base, Paint or Primer
Base
Surface Texture
Rough, Smooth
Minimum Application Temperature
50 Degrees F
Number of Components
1- Step System
Primer Required
No
Use Location
Exterior, Interior
Maximum Temperature Resistance
200 Degrees F
Dry Time to Recoat
2 hr
Resistance Properties
Corrosion-Resistant
Container Type
Pail
Shelf Life
3 yr
Sheen
Gloss
Coating Application
Low VOC
Heat Resistant
Yes
Maximum Application Temperature
100 Degrees F
Surface Material
Concrete, Masonry, Metal, Steel
Series Number
High Performance 3800

Description

Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.