Zoro Homepage

Acrylic Enamel, Gloss Black

  • Mfr # 271903

  • Zoro # G508330484


product price: $10.15
/ea

Key Features

Application Method
Spray
Finish
Gloss
Container Size
12 oz
Size
12 Oz
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271903
Zoro #
G508330484
UPC #
020066231026
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 Oz
Maximum Dry Film Thickness
2 mil
Minimum Dry Film Thickness
1 mil

Details

Application Method
Spray
Finish
Gloss
Net Weight
12 oz
Color
Black
Dry Time
24 hr
Dry Time Tack Free
20 min
Resin Type
Acrylic Enamel
Item
Acrylic Enamel
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Paint Dispensing Style
Upright
Sheen
Gloss
Base Type
Solvent
Compatible Surface Material
Metal, Plastic, Wood
Coverage Area
10 to 12 sq ft
Finish Texture
Smooth
Brand and Series
Rust-Oleum Automotive
Coating Application
Auto Body Paint
Opacity
100 %
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
200 Degrees F
Flammability
Flammable
Use Location
Exterior, Interior
Minimum Application Temperature
50 Degrees F
Heat Resistant
Yes
Surface Texture
Smooth
Dry Time to Recoat
Within 1 hour or After 48 hours
Shelf Life
5 yr

Description

Acrylic Enamel, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Black, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand Not Applicable, Paint Dispensing Style Upright, Coating Application Auto Body Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.