Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Enamel, Gloss Gloss Aluminum

  • Mfr # 314030

  • Zoro # G308330479


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Key Features

Application Method
Spray
Color
Aluminum
Container Size
12 Ounces
Finish
Satin
Size
12 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314030
Zoro #
G308330479
UPC #
020066344887
Country of Origin
United States

Dimensions

Container Size
12 Ounces
Size
12 Oz
Maximum Dry Film Thickness
2 mil
Minimum Dry Film Thickness
1 mil

Details

Application Method
Spray
Color
Aluminum
Finish
Satin
VOC Content
578 g/L
Dry Time
1 hr.
Dry Time Tack Free
20 min.
Resin Type
Acrylic Modified Alkyd
Item
Acrylic Enamel Spray Paint
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Brand and Series
Rust-Oleum Automotive
Base Type
Solvent
Heat Resistant
Yes
Opacity
100 %
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
1 to 48 hr
Surface Texture
Smooth
Sub Brand
Acrylic Enamel 2X
Maximum Temperature Resistance
200 Degrees F
Sheen
Satin
Use Location
Exterior, Interior
Shelf Life
5 yr
Coating Application
Automotive Grade
Minimum Application Temperature
50 Degrees F
Finish Texture
Smooth
Compatible Surface Material
Metal, Plastic, Wood
Coverage Area
10 to 12 sq ft
Flammability
Flammable
Spray Paints Item
Automotive Spray Paint
Color Family
Gray
Application Temperature
50 to 90 degrees F
Coverage
10-12 sq. ft./can

Description

Acrylic Enamel Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness Not Applicable, Coating Application Automotive Grade, Color Family Gray, Compatible Surface Material Metal, Plastic, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Aluminum, Container Size 11 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Acrylic Enamel 2X, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.