Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Enamel, Gloss Red, PK6

  • Mfr # 271920

  • Zoro # G808330481


product price: $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Application Method
Spray
Container Size
12 Ounces
Finish
Gloss
Size
12 Oz
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271920
Zoro #
G808330481
UPC #
020066231071
Country of Origin
United States

Dimensions

Container Size
12 Ounces
Size
12 Oz
Minimum Dry Film Thickness
1 mil
Maximum Dry Film Thickness
2 mil

Details

Application Method
Spray
Color
Red
Finish
Gloss
Net Weight
12 oz
VOC Content
572 g/L
Dry Time
1 hr.
Resin Type
Acrylic Modified Alkyd
Dry Time Tack Free
20 min.
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Item
Acrylic Enamel Spray Paint
Brand and Series
Rust-Oleum Automotive
Base Type
Solvent
Sub Brand
Acrylic Enamel 2X
Dry Time to Recoat
1 to 48 hr
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Coverage Area
10 to 12 sq ft
Shelf Life
5 yr
Sheen
Gloss
Coating Application
Automotive Grade
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
200 Degrees F
Finish Texture
Smooth
Heat Resistant
Yes
Use Location
Exterior, Interior
Surface Texture
Smooth
Flammability
Flammable
Compatible Surface Material
Metal, Plastic, Wood
Application Temperature
50 to 90 degrees F
Color Family
Red
Coverage
10-12 sq. ft./can
Spray Paints Item
Automotive Spray Paint

Description

Acrylic Enamel Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness Not Applicable, Coating Application Automotive Grade, Color Family Red, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Red, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Acrylic Enamel 2X, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.