This item is Discontinued.

Rust-Oleum Epoxy Activator and Finish Kit, Tile Red, Gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series 9168402-5015

Epoxy Activator and Finish Kit, Tile Red, Gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (Discontinued)

  • Mfr # 9168402-5015
  • Zoro # G3049033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9168402-5015
Zoro #
G3049033
UPC #
094706514794
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Reds
Color
Tile Red
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
130 to 220 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Dry Time Recoat
16 hrs. to 30 days
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Activator Properties
Low VOC Activator
Application Method
Brush, Roller, Spray
Base Type
Solvent
Cure Time
6 to 12 hr
Standards
USDA Acceptable
Dry Time Tack Free
6 to 8 hr.
Surface Texture
Rough, Smooth
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Series Number
9100
Container Type
Kit
Use Location
Exterior, Interior
Number of Components
2-Step System
Heat Resistant
Flammable
Maximum Application Temperature
120 Degrees F
Brand & Series
RUST-OLEUM 9100
Minimum Application Temperature
50 Degrees F
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Dry Time to Recoat
16 hr to 30 day
UV Resistant
No
Coverage Area
130 to 220 sq ft/gal
Sheen
Gloss
For Use With
9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
Activator, Base, Paint or Primer
Activator, Base
Activator Required
Yes
Formulation
Epoxy Mastic
Shelf Life
2 yr (Activator), 3 yr (Base)
Maximum Temperature Resistance
300 Degrees F
Brand & Sub Brand
RUST-OLEUM
Primer Required
Yes
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Tile Red, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, Includes Activator, Base, Activator Properties Low VOC Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.