Zoro Homepage

Activator Vapor Barrier Primer, 1 gal.

  • Mfr # 278268

  • Zoro # G5930242


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Application Method
Roller, Squeegee
Coverage
375 sq. ft.
Base Type
Water
Color
Clear
Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278268
Zoro #
G5930242
UPC #
020066243425
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Activator Vapor Barrier Primer
Application Method
Roller, Squeegee
Coverage
375 sq. ft.
Base Type
Water
Color
Clear
Finish
Flat
Dry Time
5 hr
VOC Content
VOC Free
Surface
Concrete
For Use With
30RM25, Epoxy or Polyurea Top Coat, 277494
Standards
CERCLA - SARA Hazard Category, SARA Section 313, TSCA 12(b)
Dry Time Recoat
5 to 8 hr.
Paint Color Family
Clears
Resin Type
Mannich Base Adduct Converted Epoxy
Paint and Primer Sub Category
Primers
Color Family
Clears
Number of Components
2-Step System
Coverage Area
250 sq ft/gal
Activator Required
Yes
Container Type
Pail
Coating Application
Zero VOC
Surface Texture
Rough
Exposure Conditions
Mild to Moderate
Sub Brand
Concrete Saver 6500
Resistance Properties
pH Resistant
Surface Material
Concrete
Coating Type
Floor Coating
Activator, Base, Paint or Primer
Activator
Formulation
Mannich Base Adduct Converted Epoxy
Maximum Application Temperature
80 Degrees F
Cure Time
5 to 8 hr
Minimum Application Temperature
60 Degrees F
Shelf Life
2 yr

Description

Activator Vapor Barrier Primer, Base Type Water, Resin Type Mannich Base Adduct Converted Epoxy, Color Clear, Finish Flat, Size 1 gal, VOC Content VOC Free, Coverage 375 sq. ft., Exposure Conditions Mild to Moderate, Dry Time 5 hr, Cure Time 5 to 8 hr, Application Temperature 60 Degrees to 80 Degrees F, For Use With 30RM25, Epoxy or Polyurea Top Coat, 277494

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.