Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Aircraft Remover, 1 qt. 255448

Aircraft Remover, 1 qt. (Discontinued)

  • Mfr # 255448
  • Zoro # G2686415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255448
Zoro #
G2686415
UPC #
020066199524
Country of Origin
Unknown

Dimensions

Size
1 qt

Details

Application Method
Brush
Base Type
Solvent
VOC Content
184g/L
Features
Professional Grade
Sub-Category
Paint Strippers and Removers
Item
Aircraft Remover
Application
Removes Acrylics, Lacquers, Polyurethanes And Baked Enamels From Automotive Surfaces

Description

Aircraft Remover, Base Type Solvent, Application Removes Acrylics, Lacquers, Polyurethanes And Baked Enamels From Automotive Surfaces, Application Method Brush, Features Professional Grade, Sub-Category Paint Strippers and Removers, VOC Content 184g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.