Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Aircraft Remover, 20 oz. 255449

Aircraft Remover, 20 oz. (Discontinued)

  • Mfr # 255449
  • Zoro # G2481683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255449
Zoro #
G2481683
UPC #
020066199531
Country of Origin
Unknown

Dimensions

Size
20 oz.

Details

Application Method
Spray
Base Type
Solvent
VOC Content
750g/L
Item
Aircraft Remover
Features
Starts Working In 5 Minutes
Application
Removes Acrylics, Lacquers, Polyurethanes And Baked Enamels From Automotive Surfaces
Sub-Category
Paint Strippers and Removers

Description

Aircraft Remover, Solvent, Size 20 oz., VOC Content 750g/L, Application Removes Acrylics, Lacquers, Polyurethanes And Baked Enamels From Automotive Surfaces, Application Method Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.