Zoro Homepage

All-Purpose Primer Sealer, White, Flat, Oil, 13 oz

  • Mfr # 047719036081

  • Zoro # G607186906


product price: $30.65
/ea

Key Features

Sheen
Flat
Resin Type
Modified Alkyd
Color
White
Coverage
25 sq ft
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
047719036081
Zoro #
G607186906
UPC #
047719036081
Country of Origin
China

Details

Item
All-Purpose Primer Sealer
Sheen
Flat
Resin Type
Modified Alkyd
Color
White
Coverage
25 sq ft
Base Type
Oil
Dry Time
15 min
Use Location
Interior/Exterior
Features
Blocks cedar and redwood bleed; Seals water, smoke and nicotine stains; Sticks to all surfaces without sanding
Application Method
Spray
VOC Content
525 g/L
Net Weight
13 oz
Application Temperature
40 to 80°F
Paint and Primer Finish_x
Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.