Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Roof Coating, 4.75 gal

  • Mfr # 301997

  • Zoro # G3851240


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Size
4.75 gal
Resin Type
Asphaltic Fibered Aluminum
Dry Time Recoat
4 hr
Coverage
40 to 50 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301997
Zoro #
G3851240
UPC #
020066324254
Country of Origin
United States

Dimensions

Size
4.75 gal
Container Size
4.75 gal

Details

Color
Gray
Resin Type
Asphaltic Fibered Aluminum
Dry Time Recoat
4 hr
Coverage
40 to 50 sq ft/gal
Surface
Built-Up, Metal, Modified Bitumen Roofing
Dry Time
24 hr
VOC Content
389 g/L
Base Type
Solvent
Item
Aluminum Roof Coating
Finish
Unfinished
For Use With
Roofs, Sidewalls
Application Method
Brush, Roller, Spray
Application Temperature
50 Degrees to 100 Degrees F
Cure Time
10 to 12 day
For Use On
Roofs, Sidewalls
Coverage Area
40 to 50 sq ft/gal
Minimum Application Temperature
50 Degrees F
UV Resistant
Yes
Durability
Fibered
Resistance Properties
Corrosion Resistant, Rust Resistant, Water Resistant, Weather Resistant
Heat Resistant
Flammable
Dry Time to Recoat
4 hr
Basic Surface Type
Multi-Surface
Reflective
No
Roof Item Type
Coating
Surface Material
Metal, Modified Bitumen
Container Type
Pail
Coating Type
Roof Coating
Primer Required
No
Roof Application
Roof Coatings
Roof Coating Technology
Aluminum Roof Coatings
Shelf Life
1 yr
Maximum Application Temperature
100 Degrees F

Description

Rust-Oleum 510 Fibered Aluminum Roof Coating is a metallic pigmented coating used for rust-proofing and weatherproofing metal roofs and sidewalls, and as a reflective coating for built-up roofing (BUR) and modified bitumen roof systems. Rust-Oleum 510 Fibered Aluminum Roof Coating reflects heat, prevents corrosion and protects against mild acid and alkali fumes on a variety of substrates, including metal, transite, built-up roofing and modified bitumen. This reflective coating protects low and steep slope roofs from harmful UV damage while supporting overall energy efficiency.


• 7 year warranty
• Waterproofs and rustproofs metal rods
• Cool Roof Technology with 53% reflectivity which can save up to 2% in energy costs
• No primer required- Self primes over tight rust and asphalt based roofs
• 1 coat application
• Non-clog E-Z Spray Formula
• Restores metal roofs, modified bitumen and built-up roofing systems For Best Results Mix with a power assisted mechanical mixer before and during use. Mix until the coating is smooth and consistent. Available Sizes
• 1 Gallon
• 5 Gallon
• 53 Gallon Drum - Made to Order

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.