Shop RUST-OLEUM
See all product information
Create Account
American Accents Metallic Silver Leafing Pen Exterior and Interior 0.3 oz
- Mfr # 215191
- Zoro # G905301094
product price:
$
9.49
/ea
Sold in multiples of 6 for
$56.94
Key Features
Color
Silver
Surface
Wood, Metal, Glass, Ceramic, Paperboard
Size
0.3 oz
Application
For outdoors on mailboxes, planters and birdhouses
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215191
- Zoro #
- G905301094
- UPC #
- 20066133665
- Country of Origin
- United States
- Item
- Leafing Pen
- Color
- Silver
- Surface
- Wood, Metal, Glass, Ceramic, Paperboard
- Application
- For outdoors on mailboxes, planters and birdhouses
- Finish
- Satin
- Features
- Easy to use with excellent coverage; Durable and permanent; Special chisel tip for broad or narrow lines; Dries to the touch in 15 to 30 mins
- VOC Content
- 100 g/L
- Interior or Exterior
- Interior, Exterior
- Full Cure Time
- 4 hr
- Clean Up
- Mineral Spirits
Dimensions
- Size
- 0.3 oz
Description
Rust-Oleum American Accents Decorative Paint Pens are designed to decorate and personalize your creative projects for inside and outside the home. With its simple-to-use chisel tip, the pen provides excellent coverage and precision for items such as picture frames, candy jars, vases and more. The paint dries quickly to enhance almost any surface with a rich metallic finish.
- • Special chisel tip allows for broad or narrow lines for precise decoration
- • Ideal for use on wood, metal, glass, unglazed ceramic and more
- • Durable formula creates a rich, metallic finish
- • Easy to use with excellent coverage
- • Dries to the touch in 15-30 minutes
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.