Antislip Sheet Fiberglass Reinforced Plastic Coarse Grit Size, Black, 47 in W x 47 in L
- Mfr # 271810
- Zoro # G6636585
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Material
Fiberglass Reinforced Plastic
Length
47 in
Thickness
5/32 in
Standards
NFSI Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271810
- Zoro #
- G6636585
- UPC #
- 200662308210
- Country of Origin
- China
Dimensions
- Width
- 47 in
- Length
- 47 in
- Thickness
- 5/32 in
- Depth
- 47 in
- Grit Size
- Coarse
- Overall Width
- 47 in
- Wire Rope Length
- 47 in
- Overall Length
- 47 in
Details
- Item
- Antislip Sheet
- Color
- Black
- Material
- Fiberglass Reinforced Plastic
- Standards
- NFSI Certified
- Installation Method
- Adhesive or Fasteners
- Tread Pattern
- Coarse
- For Surface Type
- Existing Concrete Surfaces, Open Mesh, Steel Surfaces, Wood Surfaces
- Printed Image or Message
- None
- Surface Design
- Full Coverage Grit
- Stripe Pattern
- Solid/No Stripes
- Resistance Properties
- Chemical Resistant, Corrosion Resistant, Oil Resistant
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Edge Style
- Square
- Indoor/Outdoor
- Indoor, Outdoor
- Shell Material
- Fiberglass Reinforced Plastic
- Wire Color
- Black
Description
Antislip Sheet, Material Fiberglass Reinforced Plastic, Color Black, Overall Length 47 in, Overall Width 47 in, Thickness 5/32 in, For Surface Type Existing Concrete Surfaces, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive or Fasteners, Printed Image or Message None, Resistance Properties Chemical Resistant, Corrosion Resistant, Oil Resistant, Standards NFSI Certified, Stripe Pattern Solid/No Stripes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.