Shop RUST-OLEUM
See all product information
Create Account
Stair Nosing Fiberglass Reinforced Plastic Coarse Grit Size, Yellow, 36 in W x 1 1/4 in Thick
- Mfr # 271819
- Zoro # G5411725
product price:Â
$
39.15
/ea
Key Features
Color
Yellow
Material
Fiberglass Reinforced Plastic
Thickness
1 1/4 in
Standards
NFSI Certified
Installation Method
Adhesive and Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271819
- Zoro #
- G5411725
- UPC #
- 200662309064
- Country of Origin
- China
- Item
- Stair Nosing
- Color
- Yellow
- Material
- Fiberglass Reinforced Plastic
- Standards
- NFSI Certified
- Installation Method
- Adhesive and Fasteners
- Tread Pattern
- Coarse
- For Surface Type
- Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces
- Installation Hardware Included
- Yes
- Two-Stage Installation
- No
- Edge Style
- Square
- Surface Design
- Full Coverage Grit
- Series
- SAFESTEP
- Resistance Properties
- Chemical Resistant, Corrosion Resistant, Oil Resistant
- Nose Style
- Square
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Indoor/Outdoor
- Indoor, Outdoor
- ADA Compliant
- Yes
- Product Type
- Anti-Slip Stair Nosing
- Shell Material
- Fiberglass Reinforced Plastic
- Wire Color
- Yellow
- Traction Material
- Fiberglass Reinforced Plastic
Dimensions
- Width
- 36 in
- Thickness
- 1 1/4 in
- Lip Height
- 1 in
- Depth
- 2 3/4 in
- Grit Size
- Coarse
- Overall Width
- 36 in
- Overall Depth
- 2 3/4 in
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 2 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.