Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appliance Touch Up Paint, Black, 0.6 oz.

  • Mfr # 213174

  • Zoro # G9467814


product price: $6.99
/ea

Key Features

Color Family
Blacks
Base Type
Solvent
Resin Type
Acrylic Lacquer
Surface
Metal, Porcelain
Coverage
0.25 to 0.5 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213174
Zoro #
G9467814
UPC #
020066130237
Country of Origin
United States

Dimensions

Size
0.6 oz
Container Size
0.6 oz

Details

Color Family
Blacks
Color
Black
Base Type
Solvent
Resin Type
Acrylic Lacquer
Surface
Metal, Porcelain
Coverage
0.25 to 0.5 sq ft
Finish
High Gloss
Application Method
Brush
VOC Content
701 g/L
Coating Type
Specialty Coating
Item
Appliance Touch Up Paint Base
Exposure Conditions
Mild to Moderate
Dry Time Recoat
10 min
For Use With
Appliances
Paint Color Family
Blacks
Paint and Primer Sub Category
Specialty Spray Paint
Application Temperature
50 Degrees to 90 Degrees F
Dry Time
10 to 30 min
Sub-Category
Specialty Coatings
Cure Time
30 min
Container Type
Touch-Up Stick
Heat Resistant
Flammable
Maximum Application Temperature
90 Degrees F
Resistance Properties
Moisture Resistant
Maximum Temperature Resistance
200 Degrees F
Shelf Life
3 yr
Dry Time to Recoat
10 min
Activator Required
No
Activator, Base, Paint or Primer
Base
Minimum Application Temperature
50 Degrees F
Coating Application
Standard
Coverage Area
0.25 to 0.5 sq ft
Surface Texture
Smooth
Sheen
High Gloss
Includes
Brush
Surface Material
Enamel, Metal, Porcelain
Formulation
Epoxy
Number of Components
1-Step System
Brand and Series
Rust-Oleum Specialty

Description

Rust-Oleum Appliance Epoxy Enamel is a durable appliance coating that delivers an ultra-hard, moisture-resistant finish. The durable appliance paint is specifically formulated to refinish the exteriors of refrigerators, dishwashers, laundry machines and other indoor metal surfaces. Use it to fill in small imperfections or paint appliances to give them an entirely new look. Provides Stops Rust rust protection. Appliance Epoxy is available as a gloss white that brushes on like paint, a sprayable appliance paint in a range of colors and touch-up size to fix small chips and scratches. The epoxy appliance paint leaves a smooth, washable surface.


For Best Results
• Lightly sand glossy surfaces for best adhesion
• Not for use on the inside of appliances, on stovetops or areas continuously submerged in water
• For bathtubs, ceramic tile and sinks, use Rust-Oleum Tube & Tile
• For countertop surfaces, use Rust-Oleum HOME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.