Zoro Homepage

Athletic Field Striping Machine, Yellow

  • Mfr # RST206346

  • Zoro # G507201976


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Steel
Includes
Athletic Field Striping Machine; Storage Compartment
Color
Yellow
Overall Height
30.9"
Features
Storage Compartment; Sturdy; Adjustable Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST206346
Zoro #
G507201976
UPC #
20066117900
Country of Origin
United States

Dimensions

Overall Height
30.9"
Overall Width
13.5"

Details

Item
Athletic Field Striping Machine
Material of Construction
Steel
Includes
Athletic Field Striping Machine; Storage Compartment
Color
Yellow
Features
Storage Compartment; Sturdy; Adjustable Design

Description

Make crisp, precise boundaries and game lines with this athletic field striping machine Large, sturdy wheels move effortlessly through high grass to make striping fast, easy and accurate Adjustable design creates 3 to 6 lines to accommodate a wide range of applications Convenient storage compartment holds up to 12 extra cans to quickly replace depleted cans or change colors when needed Striping machine is designed for use with RustOleum athletic field striping paint sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.