Zoro Homepage
This item is Discontinued.
Rust-Oleum Auto Body Paint, Black, 12 oz. 252465

Auto Body Paint, Black, 12 oz. (Discontinued)

  • Mfr # 252465
  • Zoro # G8668254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252465
Zoro #
G8668254
UPC #
020066194055
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Color
Black
Finish
Semi-Gloss
Net Weight
12 oz.
Coverage
8 to 12 sq. ft.
Dry Time Recoat
1 to 48 hr.
Exposure Conditions
Exterior
Item
Auto Body Paint
Application Temperature
50 to 90 Degrees F
Standards
VOC and MIR Compliant
Dry Time Tack Free
15 min.
Dry Time
1 to 2 hr.
Base Type
Solvent

Description

Auto Body Paint, Black, Semi-Gloss Finish, Container Size 12 oz, Net Weight 12 oz, Coverage 8 to 12 sq ft, Dry Time 1 to 2 hr, Dry Time Recoat 1 to 48 hr, Dry Time Tack Free 15 min, Application Temperature 50 to 90 Degrees F, Standards VOC and MIR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.