Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Auto Body Paint, Glossy, 11 oz. 251585

Auto Body Paint, Glossy, 11 oz. (Discontinued)

  • Mfr # 251585
  • Zoro # G3544161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251585
Zoro #
G3544161
UPC #
020066191696
Country of Origin
Unknown

Dimensions

Size
11 oz.

Details

Item
Auto Body Paint
Paint Color Family
Purples
Finish
Glossy
Color
Purple
Coverage
10 to 12 sq. ft.
VOC Content
578g/L
Dry Time
3 hr.
Dry Time Recoat
Anytime
Application Method
Spray
Resin Type
Acrylic
Paint and Primer Sub Category
Specialty Spray Paint
Dry Time Tack Free
1 hr.
Application Temperature
50 to 90 Degrees F

Description

Auto Body Paint, Purple, Gloss Finish, Container Size 11 oz, Net Weight 11 oz, Dry Time 1 hr, Dry Time Recoat 3 hr, Dry Time Tack Free 1 hr, Application Temperature 50 to 90 Degrees F, Application Method Spray, VOC Content 578g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.